Zoro Homepage

24 in W, 36 in H, 1/4" Tempered Glass/ 2" Solid Oak, Black Markerboard/Walnut Stained 2" Oak Frame

  • Mfr # OBKGB3624S

  • Zoro # G416015251


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Sign Material
1/4" Tempered Glass/ 2" Solid Oak
Width
24 in
Thickness
2 in
Sign Background Color
Black Markerboard/Walnut Stained 2" Oak Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBKGB3624S
Zoro #
G416015251
UPC #
98839069329
Country of Origin
United States

Dimensions

Height
36 in
Width
24 in
Thickness
2 in

Details

Sign Material
1/4" Tempered Glass/ 2" Solid Oak
Sign Background Color
Black Markerboard/Walnut Stained 2" Oak Frame

Description

Today's Specials" is reverse printed behind the glass and does not interfere with writing. The extra wide 2" solid oak frame with walnut stain matched with the black glass writing surface is the perfect combination of tradition and elegance.


  • "Today's Specials" Reverese Printed Behind Glass
  • Extra Wide Walnut Stained 2" Solid Oak Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.