Zoro Homepage

24 in W, 42 in H, Aluminum / Plastic, Anodized Aluminum

  • Mfr # SAF2228

  • Zoro # G616015280


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Sign Background Color
Anodized Aluminum
Sign Material
Aluminum / Plastic
Thickness
2 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF2228
Zoro #
G616015280
UPC #
98839069411
Country of Origin
United States

Dimensions

Thickness
2 in
Width
24 in
Height
42 in

Details

Sign Background Color
Anodized Aluminum
Sign Material
Aluminum / Plastic

Description

Snapframe A-Frame Sidewalk Boards make great Menu Boards or POP signs that broadcast messages effectively. Great for restaurants, pubs, markets and retail stores. Display your poster or sign in this easy to use, double sided and sturdy Satin anodized Aluminum Snapframe A-Frame. Print size 28"H X 22"W


  • Spring loaded flip open/snap close frame for easy insertion
  • Satin anodized sturdy Aluminum frame
  • Unique self-leveling camel feet for extra stability
  • Includes a durable, clear plastic display cover to protect and preserve poster/sign
  • Available in 2 sizes to hold either 22" x 28" OR 24" x 36" artwork

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.