
26 in W, 42 in H, Aluminum / Plastic, Anodized Aluminum
Mfr # SAF2436
Zoro # G316015221
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Thickness
2 in
Height
42 in
Sign Background Color
Anodized Aluminum
Width
26 in
Sign Material
Aluminum / Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAF2436
Zoro #
G316015221
UPC #
98839069428
Country of Origin
United States
Dimensions
Thickness
2 in
Height
42 in
Width
26 in
Details
Sign Background Color
Anodized Aluminum
Sign Material
Aluminum / Plastic
Description
Snapframe A-Frame Sidewalk Boards make great Menu Boards or POP signs that broadcast messages effectively. Great for restaurants, pubs, markets and retail stores. Display your poster or sign in this easy to use, double sided, sturdy Satin anodized Aluminum Snapframe A-Frame. Print size 36"H X 24"W
- Spring loaded flip open/snap close frame for easy insertion
- Satin anodized sturdy Aluminum frame
- Unique self-leveling camel feet for extra stability
- Includes a durable, clear plastic display cover to protect and preserve poster/sign
- Available in 2 sizes to hold either 22" x 28" OR 24" x 36" artwork
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.