Zoro Homepage

26.5 in W, 42 in H, Plastic, Black Markerboard/Black Frame

  • Mfr # RAF-5

  • Zoro # G316015238


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Width
26.5 in
Thickness
24 in
Sign Material
Plastic
Height
42 in
Sign Background Color
Black Markerboard/Black Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAF-5
Zoro #
G316015238
UPC #
98839068780
Country of Origin
United States

Dimensions

Width
26.5 in
Thickness
24 in
Height
42 in

Details

Sign Material
Plastic
Sign Background Color
Black Markerboard/Black Frame

Description

Roll A-Frames are a cost effective way to advertise. Convenient wheels and a curved design make these portable, lightweight frames an affordable solution for many different types of businesses. The Universal Channel Design allows any model to convert to a changeable poster holder, holding media up to 3/16" thick. Roll A-Frame double sided sidewalk board with Black Write On Boards. Board size 36"H x 24"W.


  • Cost Effective Way to Advertise
  • Double Sided Black Write On Board
  • Sturdy Weatherproof Construction
  • Stylish Curved Design
  • Convenient Wheels for Portability
  • Easy Assembly
  • Quick Load Panel Slots

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.