
3'' Display Rail w/ a Tan Vinyl Impregnated Cork Insert, 3''Hx72''W
Mfr # DR2-72
Zoro # G916015188
product price: $64.79
/eaKey Features
Material
Aluminum/VIC Cork
Depth
0.5 in
Height
3 in
Color
Clear Satin Anodized Aluminum/Tan VIC Cork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR2-72
Zoro #
G916015188
UPC #
98839016071
Country of Origin
United States
Dimensions
Width
72 in
Depth
0.5 in
Height
3 in
Details
Material
Aluminum/VIC Cork
Color
Clear Satin Anodized Aluminum/Tan VIC Cork
Description
Map Rails are an economical method of displaying notes, charts, pictures, artwork and other important display materials. Great for class rooms, corridors and conference rooms. Size 3"x72"
- Tan VIC Insert that Does Not Shrink or Discolor Over Time
- Equipped with Aluminum End Caps
- Made of High Quality Extruded Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.