Zoro Homepage

3'' Display Rail w/ a Tan Vinyl Impregnated Cork Insert, 3''Hx96''W

  • Mfr # DR2-96

  • Zoro # G716015296


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Depth
0.5 in
Height
3 in
Color
Clear Satin Anodized Aluminum/Tan VIC Cork
Material
Aluminum/VIC Cork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR2-96
Zoro #
G716015296
UPC #
98839016088
Country of Origin
United States

Dimensions

Depth
0.5 in
Height
3 in
Width
96 in

Details

Color
Clear Satin Anodized Aluminum/Tan VIC Cork
Material
Aluminum/VIC Cork

Description

Map Rails are an economical method of displaying notes, charts, pictures, artwork and other important display materials. Great for class rooms, corridors and conference rooms. Size 3"x96"


  • Tan VIC Insert that Does Not Shrink or Discolor Over Time
  • Equipped with Aluminum End Caps
  • Made of High Quality Extruded Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.