
30 in W, 68 in H, Acrylic/Solid Oak Frame, Black Writing Surface/Cherry Lacquered Oak Frame
Mfr # MLA1P
Zoro # G716015210
product price: $799.99
/ea
Free Shipping & Returns
Key Features
Thickness
2 in
Width
30 in
Height
68 in
Sign Material
Acrylic/Solid Oak Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLA1P
Zoro #
G716015210
UPC #
98839069404
Country of Origin
United States
Dimensions
Thickness
2 in
Width
30 in
Height
68 in
Details
Sign Background Color
Black Writing Surface/Cherry Lacquered Oak Frame
Sign Material
Acrylic/Solid Oak Frame
Description
Extra Large A-Frame Sidewalk Boards make great Menu Boards or POP signs that broadcast messages effectively. Great for restaurants, pubs, markets and retail stores. Frame is solid oak with a cherry stained finish surrounding a Black Acrylic Board Size 68"Hx30"W.
- Steel Reinforced Corners
- Weather Resistant Hardware
- Unique Plastic Camel Foot Floor Leveling System
- Full Width Aluminum Hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.