Zoro Homepage

30 in W, 68 in H, Acrylic/Solid Oak Frame, Black Writing Surface/Clear Lacquered Oak Frame

  • Mfr # LA1P

  • Zoro # G916015324


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Sign Material
Acrylic/Solid Oak Frame
Height
68 in
Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA1P
Zoro #
G916015324
UPC #
98839069374
Country of Origin
United States

Dimensions

Width
30 in
Height
68 in
Thickness
2 in

Details

Sign Material
Acrylic/Solid Oak Frame
Sign Background Color
Black Writing Surface/Clear Lacquered Oak Frame

Description

Extra Large A-Frame Sidewalk Boards make great Menu Boards or POP signs that broadcast messages effectively. Great for restaurants, pubs, markets and retail stores. Frame is solid oak with a clear lacquer finish surrounding a Black Acrylic Board Size 68"Hx30"W.


  • Steel Reinforced Corners
  • Weather Resistant Hardware
  • Unique Plastic Camel Foot Floor Leveling System
  • Full Width Aluminum Hinges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.