Zoro Homepage

32 in W, 42 in H, Plastic, Black Markerboard/Black Frame

  • Mfr # ROC-2

  • Zoro # G216015352


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Thickness
22 in
Width
32 in
Height
42 in
Sign Background Color
Black Markerboard/Black Frame
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROC-2
Zoro #
G216015352
UPC #
98839041738
Country of Origin
United States

Dimensions

Thickness
22 in
Width
32 in
Height
42 in

Details

Sign Background Color
Black Markerboard/Black Frame
Sign Material
Plastic

Description

The Rocker double sided sidewalk sign draws attention to the message with the wind-generated rocking motion. Quickly update your promotions with ease with the durable high contrast changeable letterboard or markerboard options.Perfect for Restaurants, Retail Stores, Delis, Car Washes, Convenience Stores, Bagel and Sandwich Shops and more. The Rocker double sided sidewalk sign with black neon write-on surface. Includes six pack of neon colored wet erase markers.


  • Durable yet affordable
  • Perfect for Restaurants, Retail Stores, Delis, Car Washes, Convenience Stores, Bagel and Sandwich Shops and more
  • Portability allows for strategic placement for maximum viewing and placement
  • Quickly update your promotions with ease with the durable black neon markerboard with deluxe satin anodized aluminum frame
  • Personalize your message using the included six pack of neon wet erase markers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.