Zoro Homepage

43 in W, 33 in H, Black Letterboard/Bronze Anodized Frame

  • Mfr # DBM3343BA

  • Zoro # G416014988


product price: $2,511.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Height
33 in
Width
43 in
Thickness
6 in
Sign Material
Extruded Aluminum/Vinyl Letter Panel, Acrylic Safety Glass Doors/UL Listed Fluorescent Light Fixtures/Opaque Acrylic Header
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM3343BA
Zoro #
G416014988
UPC #
98839038592
Country of Origin
United States

Dimensions

Height
33 in
Width
43 in
Thickness
6 in

Details

Sign Material
Extruded Aluminum/Vinyl Letter Panel, Acrylic Safety Glass Doors/UL Listed Fluorescent Light Fixtures/Opaque Acrylic Header
Sign Background Color
Black Letterboard/Bronze Anodized Frame

Description

Double Sided Community Boards are ideal for religious, educational, and community buildings of all types for posting schedules, announcements, and messages that are clearly read and visible at night as well as during daytime hours. Units are constructed of solid extruded Aluminum and the black vinyl letter board are Removable for easy message changes. Supplied with a blank header panel, ready for your custom vinyl lettering. Lettering is not included and must be applied by the customer. Frame: Bronze Anodized Size 33"Hx43"Wx6" Deep


  • Full Length Aluminum (Non-Rust) Hinge
  • Vented for Heat and Moisture Reduction
  • Acrylic Safety Windows
  • Two Sturdy Cam Locks
  • Illumination Features UL Listed LED Strip Lighting and a 3 Wire Lead
  • 600 Pieces 1-1/2" and 600 Pieces of 2" Helvetica Characters are Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.