Zoro Homepage

47 in W, 36 in H, Blue

  • Mfr # BM3647B

  • Zoro # G916014969


product price: $1,573.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Width
47 in
Thickness
4 in
Height
36 in
Sign Material
Extruded Aluminum/Vinyl Letter Panel/Acrylic Safety Glass Doors/UL Listed LED Lighting Strips/Opaque Acrylic Header
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM3647B
Zoro #
G916014969
UPC #
98839038363
Country of Origin
United States

Dimensions

Width
47 in
Thickness
4 in
Height
36 in

Details

Sign Material
Extruded Aluminum/Vinyl Letter Panel/Acrylic Safety Glass Doors/UL Listed LED Lighting Strips/Opaque Acrylic Header
Sign Background Color
Blue

Description

Single Sided Community Boards are ideal for religious, educational, and community buildings of all types for posting schedules, announcements, and messages that are clearly read and visible at night as well as during daytime hours. Units are constructed of solid extruded Aluminum and the black vinyl letter board are Removable for easy message changes. Headers are standard black Clear Gothic lettering on opaque white acrylic. Frame: Blue Powder Coated Finish Size 36"Hx47"Wx4" Deep


  • Full Length Aluminum (Non-Rust) Hinge
  • Vented for Heat and Moisture Reduction
  • Acrylic Safety Windows
  • Two Sturdy Cam Locks
  • Top Illumination Features ul Listed Fluorescent Light Fixture, Bulb and a 6', 3 Wire Lead
  • 300 Pieces 1-1/2" and 300 Pieces of 2" Helvetica Characters are Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.