Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6'' Extension Bracket, 6'' Extension Bracket May Be Used w/ Any MSP or APS Projection Screen

  • Mfr # EXB6

  • Zoro # G716015197


product price: $28.69
/ea

Key Features

Height
6 in
Width
6 in
Material
Aluminum
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXB6
Zoro #
G716015197
UPC #
98839016316
Country of Origin
China

Dimensions

Height
6 in
Width
6 in
Depth
2 in

Details

Material
Aluminum

Description

  • Designed to Extend Your Projection Screen Away From the Wall to Avoid Obstacles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.