Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70 in W, 50 in H, White Translucent Letterboard/Black Powder Coated Frame

  • Mfr # MBM5070BK

  • Zoro # G816014991


product price: $3,486.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Width
70 in
Thickness
4 in
Height
50 in
Sign Material
Extruded Aluminum/Acrylic Safety Glass Doors/Opaque Acrylic Header/UL Listed LED Light Strips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBM5070BK
Zoro #
G816014991
UPC #
98839039247
Country of Origin
United States

Dimensions

Width
70 in
Thickness
4 in
Height
50 in

Details

Sign Background Color
White Translucent Letterboard/Black Powder Coated Frame
Sign Material
Extruded Aluminum/Acrylic Safety Glass Doors/Opaque Acrylic Header/UL Listed LED Light Strips

Description

The MBM Series features a 5 line Removable letter panel for easy message changes all in a Heavy gauge Aluminum housing. Supplied with a blank header panel, ready for your custom vinyl lettering. Lettering is not included and must be applied by the customer. Frame: Black Powder Coated Aluminum Size 50"Hx70"Wx4" Deep


  • Top Hinge Door with Acrylic Safety Glass Viewing Surface
  • Includes 500 Polycarbonate Characters
  • Locking Doors
  • Vented for Heat and Moisture Reduction
  • Illumination Features UL Listed LED Strip Lighting and a 3 Wire Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.