Zoro Homepage

72 in W, 52 in H, White Translucent Letterboard/Green Powder Coated Frame

  • Mfr # DMBM5272G

  • Zoro # G916014976


product price: $5,009.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Height
52 in
Sign Background Color
White Translucent Letterboard/Green Powder Coated Frame
Sign Material
Extruded Aluminum/Acrylic Letter Panel, Acrylic Safety Glass Doors/UL Listed Fluorescent Light Fixtures/Opaque Acrylic Header & Symbol Case
Width
72 in
Thickness
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMBM5272G
Zoro #
G916014976
UPC #
98839039414
Country of Origin
United States

Dimensions

Height
52 in
Width
72 in
Thickness
8 in

Details

Sign Background Color
White Translucent Letterboard/Green Powder Coated Frame
Sign Material
Extruded Aluminum/Acrylic Letter Panel, Acrylic Safety Glass Doors/UL Listed Fluorescent Light Fixtures/Opaque Acrylic Header & Symbol Case

Description

The "Marq Two" out door changeable sign is great for schools, fire houses, churches, municipal buildings, government buildings and any type of commercial establishment. Unit has a removable 5 line translucent letter board for easy message changes in a Heavy gauge Aluminum housing. Supplied with a blank header panel, ready for your custom vinyl lettering. Lettering is not included and must be applied by the customer. Frame Green Powder Coated Aluminum Size 52"Hx72"Wx8" deep.


  • Top Hinge Door with Acrylic Safety Glass Viewing Surface
  • Includes 1000 Polycarbonate Characters
  • Locking Doors
  • Vented for Heat and Moisture Reduction
  • Top Illumination Features ul Listed Fluorescent Light Fixture, Bulb and a 6', 3 Wire Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.