Zoro Homepage

84 in W, 50 in H, White Translucent Letterboard/Bronze Anodized Frame

  • Mfr # MBS5084BA

  • Zoro # G216014959


product price: $4,105.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width
84 in
Sign Material
Extruded Aluminum/Acrylic Safety Glass Doors/Opaque Acrylic Header and Symbol Case/UL Listed LED Light Strips
Thickness
4 in
Height
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS5084BA
Zoro #
G216014959
UPC #
98839039087
Country of Origin
United States

Dimensions

Width
84 in
Thickness
4 in
Height
50 in

Details

Sign Background Color
White Translucent Letterboard/Bronze Anodized Frame
Sign Material
Extruded Aluminum/Acrylic Safety Glass Doors/Opaque Acrylic Header and Symbol Case/UL Listed LED Light Strips

Description

Marq One Single Sided outdoor changeable sign system is great to display periodic messages for schools, fire houses, churches and commercial buildings. This outdoor Marquee features removable letter 5 line acrylic letter panel in a Heavy gauge Aluminum housing. Supplied with a blank header panel and 35"Wx15"H Symbol Case, ready for your customization with vinyl lettering and symbol. Lettering and symbols are not included and must be applied by the customer. Frame Color: Bronze Satin Anodize Unit Size: 50"Hx84"Wx4"Deep


  • Top Hinge Door with Acrylic Safety Glass Viewing Surface
  • Includes 500 Polycarbonate Characters
  • Locking Doors
  • Vented for Heat and Moisture Reduction
  • Illumination Features UL Listed LED Strip Lighting and a 3 Wire Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.