Zoro Homepage

86 in W, 52 in H, White Translucent Letterboard/Blue Powder Coated Frame

  • Mfr # DMBS5286B

  • Zoro # G116014974


product price: $5,726.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Sign Background Color
White Translucent Letterboard/Blue Powder Coated Frame
Thickness
8 in
Height
52 in
Width
86 in
Sign Material
Extruded Aluminum/Acrylic Letter Panel, Acrylic Safety Glass Doors/UL Listed Fluorescent Light Fixtures/Opaque Acrylic Header & Symbol Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMBS5286B
Zoro #
G116014974
UPC #
98839039308
Country of Origin
United States

Dimensions

Thickness
8 in
Height
52 in
Width
86 in

Details

Sign Background Color
White Translucent Letterboard/Blue Powder Coated Frame
Sign Material
Extruded Aluminum/Acrylic Letter Panel, Acrylic Safety Glass Doors/UL Listed Fluorescent Light Fixtures/Opaque Acrylic Header & Symbol Case

Description

The "Marq Two" out door changeable sign is great for schools, fire houses, churches, municipal buildings, government buildings and any type of commercial establishment. Unit has a removable 5 line translucent letter board for easy message changes in a Heavy gauge Aluminum housing. Supplied with a blank header panel and 35"Wx15"H Symbol Case, ready for your customization with vinyl lettering and symbol. Lettering and symbols are not included and must be applied by the customer. Frame Blue Powder Coated Aluminum Size 52"Hx86"Wx8" deep.


  • Top Hinge Door with Acrylic Safety Glass Viewing Surface
  • Includes 1000 Polycarbonate Characters
  • Locking Doors
  • Vented for Heat and Moisture Reduction
  • Top Illumination Features ul Listed Fluorescent Light Fixture, Bulb and a 6', 3 Wire Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.