Zoro Homepage

86 in W, 52 in H, White Translucent Letterboard/Clear Satin Anodized Frame

  • Mfr # DMBS5286

  • Zoro # G916014952


product price: $5,010.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Sign Material
Extruded Aluminum/Acrylic Letter Panel, Acrylic Safety Glass Doors/UL Listed Fluorescent Light Fixtures/Opaque Acrylic Header & Symbol Case
Height
52 in
Sign Background Color
White Translucent Letterboard/Clear Satin Anodized Frame
Thickness
8 in
Width
86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMBS5286
Zoro #
G916014952
UPC #
98839039278
Country of Origin
United States

Dimensions

Height
52 in
Thickness
8 in
Width
86 in

Details

Sign Material
Extruded Aluminum/Acrylic Letter Panel, Acrylic Safety Glass Doors/UL Listed Fluorescent Light Fixtures/Opaque Acrylic Header & Symbol Case
Sign Background Color
White Translucent Letterboard/Clear Satin Anodized Frame

Description

The "Marq Two" out door changeable sign is great for schools, fire houses, churches, municipal buildings, government buildings and any type of commercial establishment. Unit has a removable 5 line translucent letter board for easy message changes in a Heavy gauge Aluminum housing. Supplied with a blank header panel and 35"Wx15"H Symbol Case, ready for your customization with vinyl lettering and symbol. Lettering and symbols are not included and must be applied by the customer. Frame Clear Satin Anodized Aluminum Size 52"Hx86"Wx8" deep.


  • Top Hinge Door with Acrylic Safety Glass Viewing Surface
  • Includes 1000 Polycarbonate Characters
  • Locking Doors
  • Vented for Heat and Moisture Reduction
  • Top Illumination Features ul Listed Fluorescent Light Fixture, Bulb and a 6', 3 Wire Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.