
A-Frame Sidewalk Board, Black Acrylic Board and a Cherry Wood-Look Aluminum Frame, Size 42''Hx24''W
Mfr # 1-WA-1BP
Zoro # G016014357
product price:Â $295.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
24 in
Height (In.)
42 in
Material
Acrylic
Color
Black
Frame Finish
Wood Look Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-WA-1BP
Zoro #
G016014357
UPC #
98839000988
Country of Origin
United States
Dimensions
Width (In.)
24 in
Height (In.)
42 in
Details
Material
Acrylic
Color
Black
Frame Finish
Wood Look Aluminum
Description
A-Frame Sidewalk Boards make great Menu Boards or POP signs that broadcast messages effectively. Great for restaurants, pubs, markets and retail stores. Frame is Cherry Wood-Look Powder Coated Aluminum surrounding a Black Acrylic Board. Size 42"Hx24"W.
- Steel Reinforced Corners
- Weather Resistant Hardware
- Unique Plastic Camel Foot Floor Leveling System
- Full Width Aluminum Hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.