Zoro Homepage

A-Frame Sidewalk Board, Black Melamine Markerboard and Satin Aluminum Frame, 42''Hx24''W

  • Mfr # AA-11

  • Zoro # G716014350


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Depth
18 in
Material
Melamine Markerboard/Aluminum
Color
Black
Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA-11
Zoro #
G716014350
UPC #
98839000674
Country of Origin
United States

Dimensions

Width
24 in
Depth
18 in
Height
42 in

Details

Material
Melamine Markerboard/Aluminum
Color
Black

Description

A-Frame Sidewalk Boards make great Menu Boards or POP signs that broadcast messages effectively. Great for restaurants, pubs, markets and retail stores. Frame is clear satin anodized aluminum surrounding a Black Melamine Markerboard. Size 42"Hx24"W.


  • Steel Reinforced Corners
  • Weather Resistant Hardware
  • Unique Plastic Camel Foot Floor Leveling System
  • Full Width Aluminum Hinges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.