Zoro Homepage

A-Frame Sidewalk Board, Black Melamine Markerboard and Solid Red Oak Frame, 42''Hx18''W

  • Mfr # A-311

  • Zoro # G516014376


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
42 in
Depth
18 in
Width
18 in
Material
Melamine Markerboard/Oak Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-311
Zoro #
G516014376
UPC #
98839000698
Country of Origin
United States

Dimensions

Height
42 in
Depth
18 in
Width
18 in

Details

Color
Black
Material
Melamine Markerboard/Oak Frame

Description

A-Frame Sidewalk Boards make great Menu Boards or POP signs that broadcast messages effectively. Great for restaurants, pubs, markets and retail stores. Frame is solid oak with a clear lacquer finish surrounding a Black Melamine Markerboard. Size 42"Hx18"W.


  • Steel Reinforced Corners
  • Weather Resistant Hardware
  • Unique Plastic Camel Foot Floor Leveling System
  • Full Width Aluminum Hinges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.