A-Frame Sidewalk Board, Black Porcelain Markerboard and Satin Aluminum Frame, 42''Hx18''W

  • Mfr # AA-311SB

  • Zoro # G616014351


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Material
Porcelain Markerboard/Aluminum
Color
Black
Height
42 in
Width
18 in
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA-311SB
Zoro #
G616014351
UPC #
98839000957
Country of Origin
United States

Dimensions

Height
42 in
Width
18 in
Depth
18 in

Details

Material
Porcelain Markerboard/Aluminum
Color
Black

Description

A-Frame Sidewalk Boards make great Menu Boards or POP signs that broadcast messages effectively. Great for restaurants, pubs, markets and retail stores. Frame is clear satin anodized aluminum surrounding a Black Porcelain Markerboard. Size 42"Hx18"W.


  • Steel Reinforced Corners
  • Weather Resistant Hardware
  • Unique Plastic Camel Foot Floor Leveling System
  • Full Width Aluminum Hinges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.