
A-Frame Sidewalk Board, Green Porcelain Chalkboard and Satin Aluminum Frame, 42''Hx24''W
Mfr # AA-1SG
Zoro # G916011791
product price: $360.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
24 in
Height (In.)
42 in
Overall Thickness (In.)
18 in
Color
Green
Material
Porcelain Chalkboard/Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA-1SG
Zoro #
G916011791
UPC #
98839000513
Country of Origin
United States
Dimensions
Width (In.)
24 in
Height (In.)
42 in
Overall Thickness (In.)
18 in
Details
Color
Green
Material
Porcelain Chalkboard/Aluminum
Description
A-Frame Sidewalk Boards make great Menu Boards or POP signs that broadcast messages effectively. Great for restaurants, pubs, markets and retail stores. Frame is clear satin anodized aluminum surrounding a Green Porcelain Chalkboard. Size 42"Hx24"W.
- Steel Reinforced Corners
- Weather Resistant Hardware
- Unique Plastic Camel Foot Floor Leveling System
- Full Width Aluminum Hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.