
A-Frame Sidewalk Board, White Melamine Markerboard and a Black Aluminum Frame, 42''Hx18''W
Mfr # BA-35
Zoro # G916014341
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Height
42 in
Depth
18 in
Material
Melamine Markerboard/Aluminum Frame
Color
White Board/Black Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA-35
Zoro #
G916014341
UPC #
98839000643
Country of Origin
United States
Dimensions
Width
24 in
Height
42 in
Depth
18 in
Details
Material
Melamine Markerboard/Aluminum Frame
Color
White Board/Black Frame
Description
A-Frame Sidewalk Boards make great Menu Boards or POP signs that broadcast messages effectively. Great for restaurants, pubs, markets and retail stores. Frame is Black Powder Coated aluminum surrounding a White Melamine Markerboard. Size 42"Hx18"W.
- Steel Reinforced Corners
- Weather Resistant Hardware
- Unique Plastic Camel Foot Floor Leveling System
- Full Width Aluminum Hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.