Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Frame Sidewalk Board, White Porcelain Markerboard and a Black Aluminum Frame, 42''Hx24''W

  • Mfr # BA-5SW

  • Zoro # G516014338


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Color
White Board/Black Frame
Material
Porcelain Markerboard/Aluminum Frame
Width
24 in
Height
42 in
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-5SW
Zoro #
G516014338
UPC #
98839000841
Country of Origin
United States

Dimensions

Width
24 in
Height
42 in
Depth
18 in

Details

Color
White Board/Black Frame
Material
Porcelain Markerboard/Aluminum Frame

Description

A-Frame Sidewalk Boards make great Menu Boards or POP signs that broadcast messages effectively. Great for restaurants, pubs, markets and retail stores. Frame is Black Powder Coated aluminum surrounding a White Porcelain Markerboard. Size 42"Hx24"W.


  • Steel Reinforced Corners
  • Weather Resistant Hardware
  • Unique Plastic Camel Foot Floor Leveling System
  • Full Width Aluminum Hinges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.