
A-Frame Sidewalk Board, White Porcelain Markerboard Solid Red Oak Frame w/ Cherry Stain, 42''Hx24''W
Mfr # MA-5SW
Zoro # G816014373
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Height
42 in
Depth
2 in
Width
24 in
Color
White Markerboard/Cherry Lacquered Finish Oak Frame
Material
Porcelain Markerboard/Solid Oak Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA-5SW
Zoro #
G816014373
UPC #
98839000827
Country of Origin
United States
Dimensions
Height
42 in
Depth
2 in
Width
24 in
Details
Color
White Markerboard/Cherry Lacquered Finish Oak Frame
Material
Porcelain Markerboard/Solid Oak Frame
Description
A-Frame Sidewalk Boards make great Menu Boards or POP signs that broadcast messages effectively. Great for restaurants, pubs, markets and retail stores. Frame is solid oak with a cherry finish surrounding a White Porcelain Markerboard. Size 42"Hx24"W.
- Steel Reinforced Corners
- Weather Resistant Hardware
- Unique Plastic Camel Foot Floor Leveling System
- Full Width Aluminum Hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.