This item is Discontinued.

This item is Discontinued.
AARCO Products 420WD4896V2 High Performance Series Wood Look (Cherry) Porcelain Markerboard (Discontinued)
Mfr #
420WD4896V2
Zoro #
G803755487
UPC # 98839015234
Country of Origin China
Category Dry Erase Boards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
420WD4896V2
Zoro #
G803755487
UPC #
98839015234
Country of Origin
China
Description
White Low Gloss V2 Marker Board with an Aluminum Wood Look Finish which is a Unique Powder coated process that combines the warm rich appearance of natural hardwood with the rugged and enduring qualities of extruded Aluminum. Frame Cherry Look Size 48"HSurface is Indestructible when used as Directed and Guaranteed for Life Surface Permits the Use of Magnetic Accessories Low Gloss Finish Reduces Glare Making it Perfect to Use as a Multi Media Surface Excellent Erasing Qualities 420 Series 1 3/4" Aluminum Trim with a Full Length 3 1/2" Box Style Chalk Tray with Molded Protective End Caps Equipped with Factory Attached Mounting Hangers Width: 96 Height: 48 Aarco Products merchandise is warranted to the original purchaser for a period of one year from the date of purchase against defects in the material or workmanship as to the board/cabinet components. The word "defects, " as used in this warranty, is defined as imperfections which impair the utility of the product. This warranty is expressly limited to the replacement of board/cabinet components having defects. If the board/cabinet component is defective with in the terms of the warranty, Aarco Products will furnish a replacement board/cabinet component at no cost. No assembly labor is included. All Aarco "Vitre" Steel porcelain is guaranteed not to wear for the Life of the Building, when used as directed. This warranty applies under conditions of normal use, but does not apply to defects that result from intentional damage, negligence, unreasonable use or exposure. All implied warranties arising under state law are limited in duration to the one year period of this warranty. Some states do not allow limitations on how long an implied warranty last, so the above limitations may not apply to you. Liability for incidental or consequential damages is excluded to the extent exclusion is permitted by law. Some states do not allow the exclusion or limitation of incidental or consequential damages, so the above limitation or exclusion may not apply to you.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.