This item is Discontinued.

Aarco Aarco Products  Inc. DPP-8 Weathered Wood Plastic Lumber Post Set 4 in. x 4 in. x 120 in. DPP-8

Aarco Products Inc. DPP-8 Weathered Wood Plastic Lumber Post Set 4 in. x 4 in. x 120 in. (Discontinued)

  • Mfr # DPP-8
  • Zoro # G804031573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPP-8
Zoro #
G804031573
UPC #
98839039964
Country of Origin
China

Description

Plastic Lumber Optional matching posts are available for free standing application of Outdoor Plastic Lumber Message Centers. The Plastic Lumber material is weatherproof, durable and available in five attractive colors. It is also environmentally friendly in that it is made from recycled material.
  • Length: 4
  • Height: 120
  • Width: 4
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.