This item is Discontinued.

This item is Discontinued.
AARCO Products LODCC2412RH Indoor-Outdoor Enclosed Aluminum Bulletin Board With LED Lighting and Headers (Discontinued)
Mfr #
LODCC2412RH
Zoro #
G903686537
UPC # 98839048553
Country of Origin United States
Category Bulletin Boards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LODCC2412RH
Zoro #
G903686537
UPC #
98839048553
Country of Origin
United States
Description
Indoor/Outdoor Enclosed Aluminum Frame Bulletin Boards with LED Lighting and Headers are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcemeLockable Doors Acrylic Safety Glass Windows Continuous Hinges Concealed Mounting Brackets Vented Design for Moisture Reduction Thick Rubber Door Seal Weatherized Rear Panel LED lighted cabinet includes Power Cord which plugs into standard electric outlets eliminating the need for "Hard Wiring" Width: 12 Height: 24 Aarco Products merchandise is warranted to the original purchaser for a period of one year from the date of purchase against defects in the material or workmanship as to the board/cabinet components. The word "defects, " as used in this warranty, is defined as imperfections which impair the utility of the product. This warranty is expressly limited to the replacement of board/cabinet components having defects. If the board/cabinet component is defective with in the terms of the warranty, Aarco Products will furnish a replacement board/cabinet component at no cost. No assembly labor is included. All Aarco "Vitre" Steel porcelain is guaranteed not to wear for the Life of the Building, when used as directed. This warranty applies under conditions of normal use, but does not apply to defects that result from intentional damage, negligence, unreasonable use or exposure. All implied warranties arising under state law are limited in duration to the one year period of this warranty. Some states do not allow limitations on how long an implied warranty last, so the above limitations may not apply to you. Liability for incidental or consequential damages is excluded to the extent exclusion is permitted by law. Some states do not allow the exclusion or limitation of incidental or consequential damages, so the above limitation or exclusion may not apply to you.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.