Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Height Single Pedestal Changeable Letter Board w/ a Clear Satin Anodized Aluminum Frame

  • Mfr # CMD1418

  • Zoro # G116020418


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Clear Satin Anodized/Black
Depth
0.5 in
Material
Aluminum Frame/Felt Letterboard/Acrylic Cover
Width
18 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMD1418
Zoro #
G116020418
UPC #
98839003187
Country of Origin
United States

Dimensions

Depth
0.5 in
Width
18 in
Height
14 in

Details

Color
Clear Satin Anodized/Black
Material
Aluminum Frame/Felt Letterboard/Acrylic Cover

Description

Adjustable height pedestal boards are perfect for pedestrian areas. The black felt background provides excellent contrast. Single Pedestal Letter Board features a Clear Satin Anodized Aluminum Frame with an Acrylic Lift-Off Cover. Letter Board is Black FeltBase and Post are Black. Height Adjusts from 36" to 66". Frame Size: 14"Hx18"W


  • Adjust from 36" to 66" tall
  • 1 Free Sets of 3/4" Helvetica Letters and Assortment Tray Included
  • Acrylic Lift-off Cover Protects Background from Dust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.