
Al Frame Combination Board Bulletin Board Next to a Melamine Marker Board, 48''Hx72''W
Mfr # WDCO4872
Zoro # G916012958
product price: $330.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Depth
0.5 in
Height
48 in
Width
72 in
Material
Aluminum/Natural Cork/Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDCO4872
Zoro #
G916012958
UPC #
98839005495
Country of Origin
United States
Dimensions
Depth
0.5 in
Height
48 in
Width
72 in
Details
Material
Aluminum/Natural Cork/Melamine
Description
This Convenient Combination Board is Both Economical and Compact for Limited Wall Space Installations Size 48"Hx72"W
- Combines Natural Pebble Grain Cork Bulletin Board with a White Melamine Markerboard Writing Surface
- Clear Satin Anodized Aluminum Frame
- Full Length Chalk Tray
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.