Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Al Frame Two Sided Marker Board, Black Writing Surface/White Writing Surface, 18''H x 24''W

  • Mfr # RMB1824

  • Zoro # G816014366


product price: $59.19
/ea

Key Features

Material
Aluminum/Melamine
Color
White side/Black side/Satin Anodized Aluminum Frame
Width
24 in
Depth
0.5 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMB1824
Zoro #
G816014366
UPC #
98839068803
Country of Origin
United States

Dimensions

Width
24 in
Depth
0.5 in
Height
18 in

Details

Material
Aluminum/Melamine
Color
White side/Black side/Satin Anodized Aluminum Frame

Description

Two Sided markerboard with deluxe aluminum frame includes a black writing surface on one side and white writing surface on the other. Equipped with factory mounted hangers for vertical or horizontal installation 18"Hx24"W


  • Two Sided Markerboard
  • Melamine Writing Surface
  • Black Markerboard on one side and White Markerboard on the other side
  • Aluminum Frame with Radius Corners
  • Equipped with factory mounted hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.