Zoro Homepage

Al Frame Two Sided Marker Board, Black Writing Surface/White Writing Surface, 24''H x 36''W

  • Mfr # RMB2436

  • Zoro # G116014363


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
36 in
Color
White side/Black side/Satin Anodized Aluminum Frame
Material
Aluminum/Melamine
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMB2436
Zoro #
G116014363
UPC #
98839068810
Country of Origin
United States

Dimensions

Height
24 in
Width
36 in
Depth
0.5 in

Details

Color
White side/Black side/Satin Anodized Aluminum Frame
Material
Aluminum/Melamine

Description

Two Sided markerboard with deluxe aluminum frame includes a black writing surface on one side and white writing surface on the other. Equipped with factory mounted hangers for vertical or horizontal installation 24"Hx36"W


  • Two Sided Markerboard
  • Melamine Writing Surface
  • Black Markerboard on one side and White Markerboard on the other side
  • Aluminum Frame with Radius Corners
  • Equipped with factory mounted hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.