
All Purpose Professional Series High Gloss White Porcelain on Steel Marker Board, 48''Hx72''W
Mfr # RDS4872
Zoro # G716014374
product price:Â $546.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Depth
0.5 in
Width
72 in
Height
48 in
Color
White Markerboard/Satin Anodized Aluminum Frame
Material
Aluminum/Porcelain On Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RDS4872
Zoro #
G716014374
UPC #
98839041677
Country of Origin
United States
Dimensions
Depth
0.5 in
Width
72 in
Height
48 in
Details
Color
White Markerboard/Satin Anodized Aluminum Frame
Material
Aluminum/Porcelain On Steel
Description
All Purpose Professional Series Porcelain Enamel on Steel White High Gloss Markerboard with Aluminum Continuous Radius Corner Frame. Size 48"H x 72"W
- Clear Satin Anodized Aluminum Continuous Radius Corner Frame Featuring a Chalk Tray with Protective Plastic Molded End Caps
- Surface is Indestructible when used as Directed and Guaranteed for Life
- Surface Permits the Use of Magnetic Accessories
- Excellent Erasing Qualities
- Equipped with a Map Rail with a VIC Tan Insert
- Aluminum Foil Backing Provides Moister Barrier.
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.