All Purpose Professional Series High Gloss White Porcelain on Steel Marker Board, 48''Hx96''W

  • Mfr # RDS4896

  • Zoro # G116014370


product price:  $630.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Depth
0.5 in
Color
White Markerboard/Satin Anodized Aluminum Frame
Material
Aluminum/Porcelain On Steel
Width
96 in
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDS4896
Zoro #
G116014370
UPC #
98839041684
Country of Origin
United States

Dimensions

Depth
0.5 in
Width
96 in
Height
48 in

Details

Color
White Markerboard/Satin Anodized Aluminum Frame
Material
Aluminum/Porcelain On Steel

Description

All Purpose Professional Series Porcelain Enamel on Steel White High Gloss Markerboard with Aluminum Continuous Radius Corner Frame. Size 48"H x 96"W


  • Clear Satin Anodized Aluminum Continuous Radius Corner Frame Featuring a Chalk Tray with Protective Plastic Molded End Caps
  • Surface is Indestructible when used as Directed and Guaranteed for Life
  • Surface Permits the Use of Magnetic Accessories
  • Excellent Erasing Qualities
  • Equipped with a Map Rail with a VIC Tan Insert
  • Aluminum Foil Backing Provides Moister Barrier.
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.