
All Purpose Professional Series Porcelain on Steel Chalk Board, Size 24''Hx36''W
Mfr # 120A-23CS
Zoro # G616011763
product price:Â $167.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
36 in
Overall Thickness (In.)
0.5 in
Width (In.)
24 in
Color
Slate
Frame Finish
Satin Anodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120A-23CS
Zoro #
G616011763
UPC #
98839013940
Country of Origin
United States
Dimensions
Height (In.)
36 in
Overall Thickness (In.)
0.5 in
Width (In.)
24 in
Details
Color
Slate
Frame Finish
Satin Anodized Aluminum
Material
Porcelain Chalkboard/Aluminum
Description
120A-23CS All Purpose Professional Series Porcelain on Steel Chalk Board. Slate Porcelain Chalk Board with a Clear Satin Anodized Aluminum Frame and Full Length Map Rail. Size 24"Hx36"W
- Clear Satin Anodized Aluminum Frame with a Full Length Chalk Tray with End Caps
- Surface is virtually indestructible when used as Directed and Guaranteed for Life
- Surface Permits the Use of Magnetic Accessories
- Excellent Erasing Qualities
- Equipped with a Full Length Map Rail with a VIC Tan Insert
- Aluminum Foil Backing Provides Moister Barrier.
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.