
All Purpose Professional Series Porcelain on Steel Chalk Board, Size 36''Hx48''W
Mfr # 120A-34CS
Zoro # G516011740
product price:Â $336.99
/ea
Free Shipping & Returns
Key Features
Overall Thickness (In.)
0.5 in
Height (In.)
36 in
Width (In.)
48 in
Material
Porcelain Chalkboard/Aluminum
Frame Finish
Satin Anodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
120A-34CS
Zoro #
G516011740
UPC #
98839013957
Country of Origin
United States
Dimensions
Overall Thickness (In.)
0.5 in
Height (In.)
36 in
Width (In.)
48 in
Details
Material
Porcelain Chalkboard/Aluminum
Frame Finish
Satin Anodized Aluminum
Color
Slate
Description
120A-34CS All Purpose Professional Series Porcelain on Steel Chalk Board. Slate Porcelain Chalk Board with a Clear Satin Anodized Aluminum Frame and Full Length Map Rail. Size 36"Hx48"W
- Clear Satin Anodized Aluminum Frame with a Full Length Chalk Tray with End Caps
- Surface is virtually indestructible when used as Directed and Guaranteed for Life
- Surface Permits the Use of Magnetic Accessories
- Excellent Erasing Qualities
- Equipped with a Full Length Map Rail with a VIC Tan Insert
- Aluminum Foil Backing Provides Moister Barrier.
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.