All Purpose Professional Series Porcelain on Steel Chalk Board, Size 36''Hx60''W

  • Mfr # 120A-35CG

  • Zoro # G716011830


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
36 in
Width (In.)
60 in
Overall Thickness (In.)
0.5 in
Color
Green
Material
Porcelain Chalkboard/Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120A-35CG
Zoro #
G716011830
UPC #
98839013865
Country of Origin
United States

Dimensions

Height (In.)
36 in
Width (In.)
60 in
Overall Thickness (In.)
0.5 in

Details

Color
Green
Material
Porcelain Chalkboard/Aluminum
Frame Finish
Satin Anodized Aluminum

Description

120A-35CG All Purpose Professional Series Porcelain on Steel Chalk Board. Green Porcelain Chalk Board with a Clear Satin Anodized Aluminum Frame and Full Length Map Rail. Size 36"Hx60"W


  • Clear Satin Anodized Aluminum Frame with a Full Length Chalk Tray with End Caps
  • Surface is virtually indestructible when used as Directed and Guaranteed for Life
  • Surface Permits the Use of Magnetic Accessories
  • Excellent Erasing Qualities
  • Equipped with a Full Length Map Rail with a VIC Tan Insert
  • Aluminum Foil Backing Provides Moister Barrier.
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.