
All Purpose Professional Series Porcelain on Steel Chalk Board, Size 48''Hx120''W
Mfr # 120A-410CG
Zoro # G416011871
product price:Â $594.99
/eaKey Features
Height (In.)
48 in
Overall Thickness (In.)
0.5 in
Width (In.)
120 in
Color
Green
Material
Porcelain Chalkboard/Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
120A-410CG
Zoro #
G416011871
UPC #
98839013902
Country of Origin
United States
Dimensions
Height (In.)
48 in
Overall Thickness (In.)
0.5 in
Width (In.)
120 in
Details
Color
Green
Material
Porcelain Chalkboard/Aluminum
Frame Finish
Satin Anodized Aluminum
Description
120A-410CG All Purpose Professional Series Porcelain on Steel Chalk Board. Green Porcelain Chalk Board with a Clear Satin Anodized Aluminum Frame and Full Length Map Rail. Size 48"Hx120"W
- Clear Satin Anodized Aluminum Frame with a Full Length Chalk Tray with End Caps
- Surface is virtually indestructible when used as Directed and Guaranteed for Life
- Surface Permits the Use of Magnetic Accessories
- Excellent Erasing Qualities
- Equipped with a Full Length Map Rail with a VIC Tan Insert
- Aluminum Foil Backing Provides Moister Barrier.
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.