All Purpose Professional Series Porcelain on Steel Chalk Board, Size 48''Hx120''W

  • Mfr # 120A-410CS

  • Zoro # G116011843


product price:  $892.99
/ea
Additional $420.00 delivery surcharge applies per item.
See details

Key Features

Height (In.)
48 in
Width (In.)
120 in
Overall Thickness (In.)
0.5 in
Color
Slate
Frame Finish
Satin Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A-410CS
Zoro #
G116011843
UPC #
98839014008
Country of Origin
United States

Dimensions

Height (In.)
48 in
Width (In.)
120 in
Overall Thickness (In.)
0.5 in

Details

Color
Slate
Frame Finish
Satin Anodized Aluminum
Material
Porcelain Chalkboard/Aluminum

Description

120A-410CS All Purpose Professional Series Porcelain on Steel Chalk Board. Slate Porcelain Chalk Board with a Clear Satin Anodized Aluminum Frame and Full Length Map Rail. Size 48"Hx120"W


  • Clear Satin Anodized Aluminum Frame with a Full Length Chalk Tray with End Caps
  • Surface is virtually indestructible when used as Directed and Guaranteed for Life
  • Surface Permits the Use of Magnetic Accessories
  • Excellent Erasing Qualities
  • Equipped with a Full Length Map Rail with a VIC Tan Insert
  • Aluminum Foil Backing Provides Moister Barrier.
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.