
All Purpose Professional Series Porcelain on Steel Chalk Board, Size 48''Hx60''W
Mfr # 120A-45CG
Zoro # G216011842
product price:Â $379.99
/eaKey Features
Width (In.)
60 in
Height (In.)
48 in
Overall Thickness (In.)
0.5 in
Frame Finish
Satin Anodized Aluminum
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120A-45CG
Zoro #
G216011842
UPC #
98839013872
Country of Origin
United States
Dimensions
Width (In.)
60 in
Height (In.)
48 in
Overall Thickness (In.)
0.5 in
Details
Frame Finish
Satin Anodized Aluminum
Color
Green
Material
Porcelain Chalkboard/Aluminum
Description
120A-45CG All Purpose Professional Series Porcelain on Steel Chalk Board. Green Porcelain Chalk Board with a Clear Satin Anodized Aluminum Frame and Full Length Map Rail. Size 48"Hx60"W
- Clear Satin Anodized Aluminum Frame with a Full Length Chalk Tray with End Caps
- Surface is virtually indestructible when used as Directed and Guaranteed for Life
- Surface Permits the Use of Magnetic Accessories
- Excellent Erasing Qualities
- Equipped with a Full Length Map Rail with a VIC Tan Insert
- Aluminum Foil Backing Provides Moister Barrier.
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.