
All Purpose Professional Series Porcelain on Steel Maker Board, Size 18''Hx24''W
Mfr # 120A-18B
Zoro # G816014359
product price: $95.39
/ea
Free Shipping & Returns
Key Features
Height
18 in
Color
Black
Dry Erase Surface Finish
Satin Anodized Aluminum
Width
24 in
Material
Porcelain Markerboard/Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120A-18B
Zoro #
G816014359
UPC #
98839075214
Country of Origin
United States
Dimensions
Height
18 in
Width
24 in
Depth
0.5 in
Details
Color
Black
Dry Erase Surface Finish
Satin Anodized Aluminum
Material
Porcelain Markerboard/Aluminum
Description
120A-18B All Purpose Professional Series Porcelain on Steel Maker Board. High Gloss Black Porcelain Marker Board with a Clear Satin Anodized Aluminum Frame and Full Length Map Rail. Size 18"Hx24"W
- Clear Satin Anodized Aluminum Frame with a Full Length Chalk Tray with End Caps
- Surface is virtually indestructible when used as Directed and Guaranteed for Life
- Surface Permits the Use of Magnetic Accessories
- Excellent Erasing Qualities
- Equipped with a Full Length Map Rail with a VIC Tan Insert
- Aluminum Foil Backing Provides Moister Barrier.
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.