All Purpose Professional Series Porcelain on Steel Marker Board, Size 48''Hx60''W

  • Mfr # 120A-45M

  • Zoro # G716014336


product price:  $386.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Material
Porcelain Markerboard/Aluminum
Dry Erase Surface Finish
Satin Anodized Aluminum
Height
48 in
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A-45M
Zoro #
G716014336
UPC #
98839013773
Country of Origin
United States

Dimensions

Width
60 in
Height
48 in
Depth
0.5 in

Details

Material
Porcelain Markerboard/Aluminum
Dry Erase Surface Finish
Satin Anodized Aluminum
Color
White

Description

120A-45M All Purpose Professional Series Porcelain on Steel Marker Board. High Gloss White Porcelain Marker Board with a Clear Satin Anodized Aluminum Frame and Full Length Map Rail. Size 48"Hx60"W


  • Clear Satin Anodized Aluminum Frame with a Full Length Chalk Tray with End Caps
  • Surface is virtually indestructible when used as Directed and Guaranteed for Life
  • Surface Permits the Use of Magnetic Accessories
  • Excellent Erasing Qualities
  • Equipped with a Full Length Map Rail with a VIC Tan Insert
  • Aluminum Foil Backing Provides Moister Barrier.
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.