Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Telescopic Display Easel

  • Mfr # AE66

  • Zoro # G916015058


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Height
66 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE66
Zoro #
G916015058
UPC #
98839001251
Country of Origin
China

Dimensions

Height
66 in

Details

Material
Aluminum

Description

Light Weight Easel Extends to 66" for Floor Use or Retracts to 35" for Table Top Use. Aluminum telescopic display easel is an easy way to display posters or boards up to 36"Hx48"W. Height adjusts from 35"H to 66"H.


  • Light Weight
  • Easy to Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.