
Aperture Glare Free Glass Writing and Projection Surface 48"x48"
Mfr # APE4848
Zoro # G305938173
product price: $743.99
/eaKey Features
Height
48 in
Depth
0.125 in
Width
48 in
Color
White
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APE4848
Zoro #
G305938173
UPC #
98839074750
Country of Origin
China
Dimensions
Height
48 in
Depth
0.125 in
Width
48 in
Details
Color
White
Material
Glass
Description
Aperture is made with 1/8" low iron tempered glass for a crystal clear, non-tinted surface. Aperture's unique ?nish diffuses light evenly across its surface. The rear side is covered with a heavy gauge steel enabling the use of rare earth magnetic accessories (see illustration 4). Aperture is equipped with our frameless mounting system (see illustration 3). Compatible with all projectors.
- Durable Low Iron 1/8" (3mm) Tempered Glass
- Magnetic
- Unique finish diffuses light evenly reducing glare
- 3 Applications in 1: Markerboard, Magnetic & Projection Screen surfaces
- "Z" Bar Invisible Mounting System
- Rare Earth Magnetic Accessories, Markers and Erasers sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.