Aperture Glare Free Glass Writing and Projection Surface 48"x96"
- Mfr # APE4896
- Zoro # G405938172
product price:Â
$
1,270.99
/ea
Key Features
Height
48 in
Width
96 in
Color
White
Depth
0.125 in
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APE4896
- Zoro #
- G405938172
- UPC #
- 98839074774
- Country of Origin
- China
- Color
- White
- Material
- Glass
Dimensions
- Height
- 48 in
- Width
- 96 in
- Depth
- 0.125 in
Description
Aperture Glare Free Glass Writing and Projection Surface 48"x96"
- Durable Low Iron 1/8" (3mm) Tempered Glass
- Magnetic
- Unique finish diffuses light evenly reducing glare
- 3 Applications in 1: Markerboard, Magnetic & Projection Screen surfaces
- "Z" Bar Invisible Mounting System
- Rare Earth Magnetic Accessories, Markers and Erasers sold separately
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.