Architectural High Performance Cherry Wood Grained Look Al Trim Bulletin Board, 18H''x24''W
Mfr # DBW1824
Zoro # G216013013
product price: $77.85
/ea
Free Shipping & Returns
Key Features
Color
Natural Pebble Grain Cork/Cherry Wood Look Aluminum Frame
Height
18 in
Width
24 in
Depth
0.5 in
Material
Aluminum/Natural Pebble Grain Cork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBW1824
Zoro #
G216013013
UPC #
98839014633
Country of Origin
United States
Dimensions
Height
18 in
Width
24 in
Depth
0.5 in
Details
Color
Natural Pebble Grain Cork/Cherry Wood Look Aluminum Frame
Material
Aluminum/Natural Pebble Grain Cork
Description
Natural Pebble Grain Cork Bulletin Board with an Aluminum Wood Look Finish which is a Unique Powder coated process that combines the warm rich appearance of natural hardwood with the rugged and enduring qualities of extruded Aluminum. Frame Cherry Look Size 18"Hx24"W
- Natural Pebble Grain Cork Tack Board Surface
- 420 Series 1-3/4" High Performance Aluminum Trim
- Aluminum Foil Backing Provides Moisture Barrier
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.