Shop AARCO
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Architectural High Performance Cherry Wood Grained Look Al Trim Bulletin Board, 48H''x120''W
- Mfr # DBW48120
- Zoro # G216012979
product price:Â
$
468.99
/ea
Key Features
Width
120 in
Height
48 in
Depth
0.5 in
Color
Natural Pebble Grain Cork/Cherry Wood Look Aluminum Frame
Material
Aluminum/Natural Pebble Grain Cork
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DBW48120
- Zoro #
- G216012979
- UPC #
- 98839014718
- Country of Origin
- United States
- Color
- Natural Pebble Grain Cork/Cherry Wood Look Aluminum Frame
- Material
- Aluminum/Natural Pebble Grain Cork
Dimensions
- Width
- 120 in
- Height
- 48 in
- Depth
- 0.5 in
Description
Natural Pebble Grain Cork Bulletin Board with an Aluminum Wood Look Finish which is a Unique Powder coated process that combines the warm rich appearance of natural hardwood with the rugged and enduring qualities of extruded Aluminum. Frame Cherry Look Size 48"Hx120"W
- Natural Pebble Grain Cork Tack Board Surface
- 420 Series 1-3/4" High Performance Aluminum Trim
- Aluminum Foil Backing Provides Moisture Barrier
- Equipped with Factory Attached Mounting Hangers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.