
Architectural High Performance Green Chalkboard Size 36''Hx48''W
Mfr # 420-007C-3648G
Zoro # G216011774
product price: $393.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
48 in
Width (In.)
48 in
Overall Thickness (In.)
0.5 in
Frame Finish
Satin Anodized Aluminum
Material
Porcelain Chalkboard/Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420-007C-3648G
Zoro #
G216011774
UPC #
98839069107
Country of Origin
United States
Dimensions
Height (In.)
48 in
Width (In.)
48 in
Overall Thickness (In.)
0.5 in
Details
Frame Finish
Satin Anodized Aluminum
Material
Porcelain Chalkboard/Aluminum
Color
Green
Description
Architectural High Performance Series Chalkboard. Green Chalkboard with a Clear Satin Anodized Aluminum Frame and Full Length Box Style Chalk Tray with Molded End Caps. Size 36"Hx48"W
- Surface is virtually indestructible when used as Directed and Guaranteed for Life
- Surface Permits the Use of Magnetic Accessories
- Excellent Erasing Qualities
- 420 Series 1-3/4" High Performance Clear Satin Anodized Trim with a Full Length 3-1/2" Box Style Chalk Tray with Molded Protective End Caps
- Thick Texture for Rich Chalk Marks
- Aluminum Foil Backing Provides Moisture Barrier
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.