Zoro Homepage

Architectural High Performance Green Chalkboard Size 48''Hx48''W

  • Mfr # 420-007C-4848G

  • Zoro # G716011847


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Overall Thickness (In.)
0.5 in
Height (In.)
48 in
Width (In.)
48 in
Material
Porcelain Chalkboard/Aluminum
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-007C-4848G
Zoro #
G716011847
UPC #
98839069114
Country of Origin
United States

Dimensions

Overall Thickness (In.)
0.5 in
Height (In.)
48 in
Width (In.)
48 in

Details

Material
Porcelain Chalkboard/Aluminum
Color
Green
Frame Finish
Satin Anodized Aluminum

Description

Architectural High Performance Series Chalkboard. Green Chalkboard with a Clear Satin Anodized Aluminum Frame and Full Length Box Style Chalk Tray with Molded End Caps. Size 48"Hx48"W


  • Surface is virtually indestructible when used as Directed and Guaranteed for Life
  • Surface Permits the Use of Magnetic Accessories
  • Excellent Erasing Qualities
  • 420 Series 1-3/4" High Performance Clear Satin Anodized Trim with a Full Length 3-1/2" Box Style Chalk Tray with Molded Protective End Caps
  • Thick Texture for Rich Chalk Marks
  • Aluminum Foil Backing Provides Moisture Barrier
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.