
Architectural High Performance Green Chalkboard Size 48''Hx96''W
Mfr # 420-007C-4896G
Zoro # G416011888
product price: $604.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Height (In.)
48 in
Overall Thickness (In.)
0.5 in
Width (In.)
96 in
Color
Green
Frame Finish
Satin Anodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420-007C-4896G
Zoro #
G416011888
UPC #
98839014442
Country of Origin
United States
Dimensions
Height (In.)
48 in
Overall Thickness (In.)
0.5 in
Width (In.)
96 in
Details
Color
Green
Frame Finish
Satin Anodized Aluminum
Material
Porcelain Chalkboard/Aluminum
Description
Architectural High Performance Series Chalkboard. Green Chalkboard with a Clear Satin Anodized Aluminum Frame and Full Length Box Style Chalk Tray with Molded End Caps. Size 48"Hx96"W
- Surface is virtually indestructible when used as Directed and Guaranteed for Life
- Surface Permits the Use of Magnetic Accessories
- Excellent Erasing Qualities
- 420 Series 1-3/4" High Performance Clear Satin Anodized Trim with a Full Length 3-1/2" Box Style Chalk Tray with Molded Protective End Caps
- Thick Texture for Rich Chalk Marks
- Aluminum Foil Backing Provides Moisture Barrier
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.